Motion
SY70M-49-1-8-A

SMC CORP OF AMERICA
SY70M-49-1-8-A

TIE ROD
Mi Item #06378952
MFR #SY70M-49-1-8-A
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY70M-49-1-8-A

TIE ROD
Mi Item #06378952
MFR #SY70M-49-1-8-A

Mfr description
SY70M-49-1-8-A TIE ROD FOR 8 STATION
  • For SV series Type 10: Tie-rod base manifold
  • Available in sizes for up to 20 valve manifold stations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.78/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Piping Type
    Manifold
  • Series
    SY-1
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)