Overview
Mfr description
VFN2120N-5C-03N-X36D DIR CONTROL VALVE
- Hygienic solenoid valve with standard NAMUR interface
- PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67)
- Five pin M12 electrical connections is used for water proof sealing
- With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market
- Can also be used with AS-i bus system
- 24V DC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data