Motion
8700S
High-Visibility Vest - White
Mi Item #06381188
MFR #8700S
Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - White
Mi Item #06381188
MFR #8700S

Mfr description
8700S MENS NYLON INSPECTORS 2-PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.40/each

Specifications

Details

  • Additional Details
    Hemmed | Low Lint | Straight Thumb
  • ANSI Class
    Non-ANSI Compliant
  • Color
    White
  • Description
    8700 - White inspectors Gloves - Reversible and Hemmed - 100% Nylon - Low Lint - Straight Thumb
  • Front Closure
    Open Front
  • Garment Type
    Inspectors Gloves
  • Garment Use
    Low Lint Applications
  • Group & Class
    Non-ANSI
  • High Visibility
    No
  • Material
    Nylon
  • Material Composition
    Nylon
  • Pattern
    Welder
  • Product Type
    High-Visibility Vests
  • Series
    8700
  • Type
    Inspector
  • Vest Color
    White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)