Motion
CA08T108S

TIMKEN
CA08T108S

Open End Cover - Open End Cap Type, 5.0300 in OD, Steel Material
MI ITEM #06381193
MFR #CA08T108S
Your Price$68.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CA08T108S

Open End Cover - Open End Cap Type, 5.0300 in OD, Steel Material
MI ITEM #06381193
MFR #CA08T108S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.62/each(List $78.91)

Overview

Mfr description
CA08T108S BRG CAP

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Compatible Bearing Number
    22208
  • Seal Type
    Teflon Seal
  • Overall Width
    1.2500 in
  • Series
    CA
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450411141
  • UPC_NO
    883450411141
  • Shaft Size
    1-1/2 in
  • Width
    1.2500 in, 31.30 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text