Motion
4MBSPPOR-4MFFOR

GATES RUBBER CO
4MBSPPOR-4MFFOR

Adapter Fitting - 1/4 in Male British Standard Pipe Parallel w/ O-Ring x 1/4 in Male Flat Face O-Ring
Mi Item #06381320
MFR #4MBSPPOR-4MFFOR
Price$36.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MBSPPOR-4MFFOR

Adapter Fitting - 1/4 in Male British Standard Pipe Parallel w/ O-Ring x 1/4 in Male Flat Face O-Ring
Mi Item #06381320
MFR #4MBSPPOR-4MFFOR

Mfr description
4MBSPPOR-4MFFOR ADAPT 7253-61805
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.38/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 BSPP, 1/4 FFOR
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 BSPP, 1/4 FFOR
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to Flat Face O-Ring, Flat Face O-Ring to BSPP
  • Description Keyword
    1/4 in Male British Standard Pipe Parallel w/ O-Ring x 1/4 in Male Flat Face O-Ring
  • End 1 Style
    Male British Standard Pipe Parallel w/ O-Ring
  • End 1 Thread
    (BSPP) 1/4–19
  • End 2 Style
    Male Flat Face O-Ring
  • Manufacturer Upc Number
    072053790245
  • Material
    Steel
  • UPC_NO
    072053790245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)