Motion
DWA5850

DEWALT
DWA5850

12IN BULL POINT SDS MAX SHANK
Mi Item #06381333
MFR #DWA5850
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA5850

12IN BULL POINT SDS MAX SHANK
Mi Item #06381333
MFR #DWA5850

Mfr description
DWA-5850 12" CHISEL TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Overall Length
    12.0000 in

Details

  • Chisel Type
    Bull Point
  • Material
    Steel
  • Shank Type
    SDS Max
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)