Motion
59-007-A1
Apollo® Y Strainer - 1-1/2 NPT, Bronze Material, 400 psi CWP, 125 psi SWP, Size 40 Mesh, Stainless Steel Screen, Non-Standard Screen
MI ITEM #06383128
MFR #59-007-A1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Y Strainer - 1-1/2 NPT, Bronze Material, 400 psi CWP, 125 psi SWP, Size 40 Mesh, Stainless Steel Screen, Non-Standard Screen
MI ITEM #06383128
MFR #59-007-A1

Mfr description
59-007-A1 "Y" STRAINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mesh Screen Size
    Size 40
  • Overall Length
    5.750 in
  • Port Size
    1-1/2 NPT
  • Weight
    111 lbs

Details

  • Body Material
    Bronze
  • Cold Working Pressure Cwp
    400 psi
  • Connection Gender
    Female
  • Max Operating Temperature Steam
    350 °F
  • Max Operating Temperature Wog
    150 °F
  • Options
    Non-Standard Screen
  • Screen Material
    Stainless Steel
  • Steam Working Pressure Swp
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)