Motion
VXD240HZ2AB
PILOT OP 2 PORT SOLENOID VALVE (N.C.)
Mi Item #06383189
MFR #VXD240HZ2AB
Price$86.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PILOT OP 2 PORT SOLENOID VALVE (N.C.)
Mi Item #06383189
MFR #VXD240HZ2AB

Mfr description
VXD240HZ2AB PILOT OP 2 PORT SOLENOID
  • IP65 enclosure
  • Thread piping, one-touch fitting, or flange piping
  • Standard NBR seal and Class B coil insulation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.70/each

Specifications

Dimensions

  • Weight
    27.216 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)