Motion
SS5Y7-10S60-16B-C6

SMC CORP OF AMERICA
SS5Y7-10S60-16B-C6

Ss5y7-10/11s6, 7000 Sery Manifold, for Sery Ex600 Integrated (i/o) Serial Transmission System (fieldbus) (ip67) - 5-Way, Side Ported, 6 mm
Mi Item #06389801
MFR #SS5Y7-10S60-16B-C6
Price$492.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-10S60-16B-C6

Ss5y7-10/11s6, 7000 Sery Manifold, for Sery Ex600 Integrated (i/o) Serial Transmission System (fieldbus) (ip67) - 5-Way, Side Ported, 6 mm
Mi Item #06389801
MFR #SS5Y7-10S60-16B-C6

Mfr description
SS5Y7-10S60-16B-C6 SS5Y7 16 STA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.45/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • For Use With Series
    SS5Y7
  • Manifold Port(s)
    0.2362 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Side Ported
  • Number Of Ports  
    5
  • Number Of Stations
    16
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Side Ported
  • Seal Material
    Rubber
  • Series
    SY-1
  • Standards Met
    RoHS
  • Unit Specification
    Sub Plate
  • Valve Series
    SS5Y7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)