Motion
ZK2A15K5NL2-06-K

SMC CORP OF AMERICA
ZK2A15K5NL2-06-K

Vacuum Ejector
Mi Item #06389803
MFR #ZK2A15K5NL2-06-K
Price$173.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZK2A15K5NL2-06-K

Vacuum Ejector
Mi Item #06389803
MFR #ZK2A15K5NL2-06-K

Mfr description
ZK2A15K5NL2-06-K VACUUM EJECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.13/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.50 mm
  • Vacuum Port Size
    6 mm

Details

  • Additional Details
    SMC Family: ZM VACUUM SYSTEM;SMC Family Code: HB;SMC Class Description: ZM NOZZLE SIZE 1.2
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Fluid Comp
    Air, Inert Gas
  • Number Of Stages  
    1
  • Number Of Stations
    1
  • Stage
    Single Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)