Motion
ADD15038320
NAMPOWER Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #06389840
MFR #ADD15038320
Price$825.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 150mm Diameter, 38mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #06389840
MFR #ADD15038320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$825.02/each

Specifications

Dimensions

  • Diameter
    150 mm
  • Trim Length
    38 mm

Details

  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    320
  • Manufacturer Upc Number
    843469114006
  • Max Rpm
    1800 rpm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Product Type
    Disc Brushes
  • Type
    Dot Style

Overview

Mfr description
ADD15038320 150MM .022 WIRE DIA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought