Motion
ADHLWMP
NAMPOWER Abrasive Disc Brush Holder- Standard Collet Flow Thru, Composite, 25mm Plain for Diameters 100mm-150mm
Mi Item #06389842
MFR #ADHLWMP
Price$559.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush Holder- Standard Collet Flow Thru, Composite, 25mm Plain for Diameters 100mm-150mm
Mi Item #06389842
MFR #ADHLWMP

Mfr description
ADHLWMP FLOW THROUGH HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$559.97/each

Specifications

Dimensions

  • Shank Diameter
    25 mm

Details

  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Manufacturer Upc Number
    843469114150
  • Product Type
    Disc Brushes
  • Type
    Nampower Disc Brush Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)