Motion
ADT15038320
NAMPOWER Abrasive Disc Brush, Turbine Style, 150mm Diameter, 38mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #06389843
MFR #ADT15038320
List Price$1,029.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Turbine Style, 150mm Diameter, 38mm Trim Length, 320 Grit, Combination Silicon Carbide/Ceramic
MI ITEM #06389843
MFR #ADT15038320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,029.09/each for your price

Overview

Mfr description
ADT15038320 150MM NAMPOWER TURBINE

Specifications

  • Type
    Turbine Style
  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    320
  • Trim Length
    38 mm
  • Diameter
    150 mm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Max Rpm
    1800 rpm
  • Manufacturer Upc Number
    843469114419
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought