Specifications
Dimensions
- Body Size250C
- Port Size1/4 BSPT
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Country of OriginJP
- Drain TypeAutomatic (Normally Open)
- Filter TypeMicro Mist Separator
- SeriesAMD
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)