Motion
C5-35TI-42B
Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #06389916
MFR #C5-35TI-42B
Price$1,141.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #06389916
MFR #C5-35TI-42B

Mfr description
C5-35TI-42B 5IN 35DEG TRGH IMP 42BW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,141.95/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Roll Diameter  
    5 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Impact
  • Manufacturer Catalog
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)