Specifications
Dimensions
- Bore Diameter1.9690 in
- Port Size3/8 NPT
- Unlocking Port Size1/4 NPT
Details
- Bracket 1Foot
- Country of OriginJP
- Cylinder SuffixXC35
- Lock TypePower Lock
- Made to OrderYes
- Mounting TypeFoot
- Operating Pressure Range1 to 12 psi, 145 psi
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- SeriesCNA2
- TypePower Lock Cylinder