Specifications
Dimensions
- Overall Length81.60 mm
Details
- Measurement StandardMetric
- SeriesNS
Overview
Mfr description
NAS25ALZ-K1P NS25 K1 SEAL PRE-LOAD TYPE
- Interchangeable Series: NH
- AL Ball Slide Shape Code
- NSK K1 Lubrication Unit
- Protector Plate