Motion
NAH20EMZ-P
NAH20EMZ-P
Mi Item #06389987
MFR #NAH20EMZ-P
Price$268.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAH20EMZ-P
Mi Item #06389987
MFR #NAH20EMZ-P

Mfr description
NAH20EMZ-P NH20 PRE-LOAD TYPE SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.84/each

Specifications

Dimensions

  • Overall Height
    25 MM
  • Overall Length
    75.1 MM
  • Overall Width
    63 MM

Details

  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)