Motion
NAS35CLZ
NAS35CLZ
Mi Item #06389997
MFR #NAS35CLZ
Price$192.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAS35CLZ
Mi Item #06389997
MFR #NAS35CLZ

Mfr description
NAS35CLZ NS35 PRE-LOAD SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.34/each

Specifications

Dimensions

  • Overall Height
    37.5 MM
  • Overall Length
    83.5 MM
  • Overall Width
    70 MM

Details

  • Measurement Standard
    Metric
  • Series
    NS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)