Specifications
Dimensions
- Roller Diameter1.1250 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Upc Number726166523169
- Product TypeCrowned & Flat Cam Followers
- UPC_NO726166523169
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)