Motion
80BB12
Idler Roller Chain Sprocket - 80 / 1 in, 1 Strand, 0.7500 in Bore, 12 Teeth, Steel Material
MI ITEM #06392610
MFR #80BB12
Price$122.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 80 / 1 in, 1 Strand, 0.7500 in Bore, 12 Teeth, Steel Material
MI ITEM #06392610
MFR #80BB12

Mfr description
80BB12-IDLER SPROCKET
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.26/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    4.3400 in
  • Pitch  
    1.0000 in
  • Tooth Width
    0.5800 in
  • Weight
    1.50 lbs

Details

  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144174642
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144174642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)