Motion
6002-ZZD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #06392630
MFR #6002-ZZD-C3
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #06392630
MFR #6002-ZZD-C3

Mfr description
6002-ZZDC3V2 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6002-ZZDC3V2 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6002-ZZD-C3 is a 15 mm bore radial/deep groove ball bearing with 32 mm OD, 9 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6002-ZZD-C3
  • Maximum RPM (Grease)
    22000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1260 N
  • Radial Static Load Capacity
    635 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Shields
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106968900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)