Overview
Mfr description
N9699S NINJA HPT GLOVE SMALL
- 15-gauge black nylon shell
- Black HPT (Hydropellent Technology) foam-coated palm and fingertips
- CE score: 4131
- Applications: Automotive assembly, farming, landscaping, material handling and warehousing
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- Coating MaterialFoam PVC
- UPC_NO30451438699167
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data