Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 5
- Ansi Isea Puncture Resistance LevelLevel 4
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingBi-Polymer
- Coating CoveragePalm and Fingertips
- Coating MaterialBi-Polymer
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialBi-Polymer
- Coating StyleBi-Polymer
- ColorGray
- Construction Description13 Gauge Seamless knit
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionNinja Therma Force Insulated Cut Resistant Work Gloves Bi-Polymer Coated Palm and Fingertips Dyneema Diamond Technology Acrylic Terry Liner for Warmth
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesActifresh, Eco-Friendly Packaging, Insulated
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip TypeBi-Polymer
- Group & ClassA5
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialDyneema Diamond Technology
- Lining MaterialAcrylic
- Manufacturer Catalog NumberN9690TCS
- MaterialDyneema Diamond Technology
- Material TypeDyneema
- Other Standards MetANSI/ISEA 105:2024, EN 511
- Product LineNinja
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesNinja
- Standards MetANSI/ISEA 105:2024, EN 511
- TypeSeamless Knit
- UPC_NO45143969210
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)