Motion
N9690TCXXL

MCR SAFETY
N9690TCXXL

Ninja® Therma Force General Purpose Work Gloves - Size 2X-Large, ANSI Cut Level A5
Mi Item #06392675
MFR #N9690TCXXL
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690TCXXL

Ninja® Therma Force General Purpose Work Gloves - Size 2X-Large, ANSI Cut Level A5
Mi Item #06392675
MFR #N9690TCXXL

Mfr description
N9690TCXXL NINJA THERMA FORCE 2XLG
  • Dyneema® and synthetic fibers for cut protection
  • Excellent abrasion resistance
  • Durable bi-polymer coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.35/each

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Material
    Acrylic
  • UPC_NO
    45143969258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)