Motion
N9690FCOM

MCR SAFETY
N9690FCOM

Ninja® Ice General Purpose Work Glove - M or Size 8 Size, HPT Coated
Mi Item #06392676
MFR #N9690FCOM
Price$12.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690FCOM

Ninja® Ice General Purpose Work Glove - M or Size 8 Size, HPT Coated
Mi Item #06392676
MFR #N9690FCOM

Mfr description
N9690FCOM NINJA ICEORG HI VIS MED
  • 15-gauge black nylon shell with a 7-gauge acrylic terry interior liner
  • Fully coated for maximum protection
  • Coating remains soft in temperatures as low as -58°F N9690FC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.31/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    HPT
  • Cuff Style
    Knit Wrist
  • Lining Material
    Acrylic
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Glove
  • Series
    Ninja
  • Type
    Glove
  • UPC_NO
    30451435694967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)