Motion
IJ45T
Inflatable Jack - 3.6 Ton Capacity, 4.70 in Lift Height, 9 x 9 in, 0.48 gal Water Volume
Mi Item #06392680
MFR #IJ45T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inflatable Jack - 3.6 Ton Capacity, 4.70 in Lift Height, 9 x 9 in, 0.48 gal Water Volume
Mi Item #06392680
MFR #IJ45T

Mfr description
IJ45T 3.5T MAX LIFT CAP. LIFTING HEIGHT
  • The non-skid space-age reinforced inflatable jack is perfect for many applications
  • These highly flexible and lightweight jacks only require an air supply of 8 bar (116 psi) maximum
  • Water or non-explosive gas can also be used for inflation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    9 x 9 in
  • Lift Height
    4.70 in
  • Thickness
    0.87 in
  • Weight
    3.3 lbs

Details

  • Air Volume
    0.57 ft³
  • Load Capacity
    3.6 ton
  • Manufacturer Product Page
  • Material
    Rubber
  • Product Type
    Inflatable Jacks
  • Water Volume
    0.48 gal (US)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)