Motion
J106T
Economy Toe Jack - 10 ton, 5-7/8 in Stroke, 1-1/4 in Retracted Toe Height, 31 in Extended Top Height
Mi Item #06392682
MFR #J106T
Price$3,768.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Toe Jack - 10 ton, 5-7/8 in Stroke, 1-1/4 in Retracted Toe Height, 31 in Extended Top Height
Mi Item #06392682
MFR #J106T

Mfr description
J106T 10 TON 12-7/8"-18-3/4"H TOE
  • These bottle jack-style toe jacks are loaded with many of the same features as our standard bottle jacks, but the toe-lift feature and swiveling pump handle socket make them ideal for machinery lifting and positioning
  • An internal pressure relief provides added safety by limiting the jack's lifting capability to the capacity of the toe
  • Spring return is an added feature on this jack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,768.46/each

Specifications

Dimensions

  • Base Dimensions
    11-1/2 x 11-1/2 in
  • Extended Height
    31 in
  • Extended Toe Height
    7-1/8 in
  • Retracted Height
    12-7/8 in
  • Retracted Toe Height
    1-1/4 in
  • Stroke
    5-7/8 in
  • Weight
    83.8 lbs

Details

  • Handle Effort At Rated Capacity
    73 lb
  • Includes
    Carry Handle
  • Load Capacity
    10 ton
  • Product Type
    Toe Jacks
  • Strokes To Ext Piston At Max Load
    31 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)