Motion
PT116
3 Way Mechanical Jaw Puller - 40 ton Capacity, 25.00 in Spread, 14.00 in Reach
Mi Item #06392683
MFR #PT116
Price$1,551.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Way Mechanical Jaw Puller - 40 ton Capacity, 25.00 in Spread, 14.00 in Reach
Mi Item #06392683
MFR #PT116

Mfr description
PT116 MANUAL 40T 3 JAW / 14 INCH REACH /
  • Nut recessed to avoid mushrooming and disfiguration from impact
  • T-handle facilitates the opening, closing, locking and aligning of the jaws
  • Steel frame guides jaws for fast setup, solid contact, and superior safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,551.96/each

Specifications

Dimensions

  • Reach
    14.00 in
  • Spread
    25.00 in
  • Weight
    68.00 lbs

Details

  • Capacity
    40 ton
  • Manufacturer Product Page
  • Number Of Jaws
    3 Jaw
  • Puller Type
    3 Way Jaw Puller
  • UPC_NO
    662536659147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)