Specifications
Dimensions
- Bore Diameter1.9690 in
- Port Size3/8 BSPT
- Unlocking Port Size1/4 BSPT
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Axial Foot Mount
- Country of OriginJP
- Lock TypePower Lock
- Mounting TypeAxial Foot Mount
- Operating Pressure Range1 to 12 psi, 145 psi
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCNA2
- TypePower Lock Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)