Motion
MGPL20-175AZ-M9PSAPC

SMC CORP OF AMERICA
MGPL20-175AZ-M9PSAPC

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #06392889
MFR #MGPL20-175AZ-M9PSAPC
Price$597.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL20-175AZ-M9PSAPC

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #06392889
MFR #MGPL20-175AZ-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$597.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    175 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Solid State, Gen. Purpose., 3 Wire PNP, Horizontal
  • Bearings
    Ball Bushing Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided | Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Number of Switches
    2
  • Options Included
    Air Cushions, Auto Switch, Ball Bushing, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Pushing
  • Stroke Adjuster Type
    Adjustable Extension Type, Adjustable Stroke Cylinder
  • Suffix For Stroke
    AZ
  • Type
    Guide Cylinder

Overview

Mfr description
MGPL20-175AZ-M9PSAPC MGP-Z CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought