Specifications
Dimensions
- Bore Diameter20 mm
- Open Width18 mm | 0.7090 in
Details
- ActionDouble Acting
- Finger Type2 Finger
- Gripper TypeParallel
- Holding Force Closed 72 Psi42 N
- Holding Force Open 72 Psi66 N
- Number of Fingers2
- Piston ActionDouble-Acting