Motion
CDRB2BW15-100DZ

SMC CORP OF AMERICA
CDRB2BW15-100DZ

C(D)RB2-Z, Rotary Actuator, Vane Type, Standard - Basic Mount, 100 ° Angle of Rotation
Mi Item #06395962
MFR #CDRB2BW15-100DZ
Price$296.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB2BW15-100DZ

C(D)RB2-Z, Rotary Actuator, Vane Type, Standard - Basic Mount, 100 ° Angle of Rotation
Mi Item #06395962
MFR #CDRB2BW15-100DZ

Mfr description
CDRB2BW15-100DZ ROTARY ACTUATOR
  • Two shaft options available
  • Port locations modified
  • RoHS compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.88/each

Specifications

Dimensions

  • Body Size
    15 mm
  • Port 1 Size/Type
    Side Ported
  • Port 2 Size/Type
    Side Ported

Details

  • Actuator Type
    Double Vane
  • Angle of Rotation
    100 °
  • Magnet
    Yes
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)