Motion
9525ND WRENCH COMBO 5/16" RATCHET/

Gearwrench
9525ND WRENCH COMBO 5/16" RATCHET/

5/16" Reversible Ratcheting Combination Wrench 5-1/2" OAL, Steel, Polished Finish
Mi Item #06395978
MFR #9525ND WRENCH COMBO 5/16" RATCHET/
Price$47.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9525ND WRENCH COMBO 5/16" RATCHET/

5/16" Reversible Ratcheting Combination Wrench 5-1/2" OAL, Steel, Polished Finish
Mi Item #06395978
MFR #9525ND WRENCH COMBO 5/16" RATCHET/

Mfr description
9525ND WRENCH COMBO 5/16" RATCHET/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.54/each

Specifications

Dimensions

  • Overall Length  
    5-1/2 in
  • Size
    5/16 in

Details

  • Finish Coating
    Polished
  • Material
    Steel
  • PSC Code
    5120
  • Type
    Combination Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)