Motion
46102.08

MARTOR USA
46102.08

ARGENTAX CUTTEX 9mm Utility Knife - Retractable, Plastic, Black with Blue Triggers Color, Safety Level: 5
Mi Item #06397108
MFR #46102.08
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
46102.08

ARGENTAX CUTTEX 9mm Utility Knife - Retractable, Plastic, Black with Blue Triggers Color, Safety Level: 5
Mi Item #06397108
MFR #46102.08

Mfr description
46102.08 ARGENTAX CUTTEX KNIFE WITH 9MM
  • Manually retractable design Solid 9mm blade Blade extension of over 2.5" when fully extended Easy, tool free blade change
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Blade Length
    3.7200 in, 94.50 mm
  • Overall Length
    5.6890 in, 144.50 mm
  • Single Part Height
    0.5510 in
  • Tool Weight
    0.466 oz, 13.2 g
  • Weight
    0.466 oz, 13.2 g
  • Width
    0.5120 in, 13 mm

Details

  • Additional Details
    Blade Change, Tool-Less, Blade Activation, Manual Blade Retraction, Blade Shape, Styropor Blade
  • Angled Or Straight
    Straight
  • Blade Installed
    Yes
  • Blade Material
    Steel
  • Blade Type
    Utility Blade
  • Body Material
    Plastic
  • Color
    Black with Blue Triggers
  • Description
    Utility knife ARGENTAX CUTTEX 9 MM.
  • For Use With
    Cardboard, Wrapping, Stretch And Shrink Foil, Tape, Plastic Strapping Band, Bagged Goods, Foam, Polystyrene, Laminated Film, Coated Film, Layers Of Foil Or Paper, Fleece, Yarn, Cord
  • Handle Color
    Black, Cyan
  • Handle Material
    Plastic
  • Handle Type
    Straight
  • Knife Type
    Retractable
  • Material
    Plastic
  • Number Of Blades
    1
  • Number Of Blades Included
    1
  • Number Of Pieces
    1
  • Replacement Blade
    STYROPOR BLADE NO. 86, SNAP-OFF-BLADE NO. 76
  • Resharpenable Edge
    No
  • Retractable Blade
    Yes
  • Safety Level
    5
  • Snap Blade
    No
  • Tool Material
    Plastic
  • Type
    Utility Blade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)