Motion
350001.02

MARTOR USA
350001.02

SECUMAX 350 Utility Knife - Concealed Blade, Plastic, Black Color, Safety Level: 2
Mi Item #06397177
MFR #350001.02
Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
350001.02

SECUMAX 350 Utility Knife - Concealed Blade, Plastic, Black Color, Safety Level: 2
Mi Item #06397177
MFR #350001.02

Mfr description
350001.02 SECUMAX 350 CONCEALED BLADE
  • Concealed blade for high level of safety
  • Protects operator and product simultaneously
  • Durable body made of polycarbonate plastic
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.63/each

Specifications

Dimensions

  • Length
    6.0600 in
  • Overall Length
    6.0600 in
  • Weight
    1.31 oz
  • Width
    0.4688 in

Details

  • Color
    Black
  • Description
    The SECUMAX 350 is a combination of versatility, comfort and safety. A maximum degree of safety. Featuring an innovative blade change, this knife is multi-talented. It can be used to cut all standard materials, from film to plastic-strapping, from paper to 2-ply cardboard. It splits adhesive tape easily too. And it is so comfortable to hold that you won't want to put it down
  • Knife Type
    Concealed Blade
  • Material
    Plastic
  • Safety Level
    2
  • Type
    Secumax
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)