Specifications
Dimensions
- Bore Diameter12 mm
Details
- Country of OriginJP
- Manufacturer Product Page
- Mounting TypeBasic
- Port Thread StandardM Thread
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
Overview
Mfr description
MKB12-20LZ ROTARY CLAMP CYLINDER