Motion
640-8M-45

MEGADYNE
640-8M-45

RPP, 8 mm Pitch, 640 mm Pitch Length, 45 mm Width, 80 Teeth, Chloroprene Material
MI ITEM #06397679
MFR #640-8M-45
Price$122.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
640-8M-45

RPP, 8 mm Pitch, 640 mm Pitch Length, 45 mm Width, 80 Teeth, Chloroprene Material
MI ITEM #06397679
MFR #640-8M-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.34/each

Specifications

Dimensions

  • Overall Length
    640 mm
  • Overall Width  
    45 mm
  • Pitch
    8 mm
  • Pitch Length
    640 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    80

Overview

Mfr description
640-8M-45 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought