Motion
CDQ2B80-20DZ-M9BASAPC

SMC CORP OF AMERICA
CDQ2B80-20DZ-M9BASAPC

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06403607
MFR #CDQ2B80-20DZ-M9BASAPC
Price$237.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B80-20DZ-M9BASAPC

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06403607
MFR #CDQ2B80-20DZ-M9BASAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.87/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M16x2.0 Female ISO
  • Stroke
    20 mm

Details

  • Auto-Switch
    M9BA - Solid State, Water Resistant, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B80-20DZ-M9BASAPC COMPACT CYLINDER,
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought