Motion
CDQ2L100-30DCZ-A73L

SMC CORP OF AMERICA
CDQ2L100-30DCZ-A73L

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06403608
MFR #CDQ2L100-30DCZ-A73L
Price$266.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L100-30DCZ-A73L

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06403608
MFR #CDQ2L100-30DCZ-A73L

Mfr description
CDQ2L100-30DCZ-A73L COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.46/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    A73 - Reed, DC Volt <gt/>5, <lt/>24, AC Volt <lt/>100, LED, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)