Motion
EHW23AJP01
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 200 psi Max, Inline Threaded, Brass Body, Electrically Operated
MI ITEM #06403705
MFR #EHW23AJP01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 200 psi Max, Inline Threaded, Brass Body, Electrically Operated
MI ITEM #06403705
MFR #EHW23AJP01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EHW23AJP01 1/2" VALVE 110VAC
  • DynaQuip EHW series Electrically Actuated Light Duty Brass Valves are perfect for open/close, 1/2" through 1 1/4" automated applications which have a low psi media requirement (125 psid CWP or less).
  • From our WaterCop industrial family, these 2 piece forged brass valves are full port with RTFE seats and mount in any position for maximum installation flexibility.
  • Pigtail connections facilitate quick wiring.
  • These NEMA4 light-duty valves have a 25% duty cycle and are suitable for water, oil, gas and other similarly viscous fluids.
  • Valves are NSF61 (specify NSF61g for lead-free) rated for potable water.
  • Choose from multiple options including voltages: 110 VAC, 220 VAC, 12 VDC, 24 VDC; Optional override handles; and feedback options (none, dry contact, live open/close).
  • Media = water, oil, air compatible with brass
  • Maximum pressure 125 psid
  • Full flow valve (no restriction)
  • Media temperature 35-165 deg F
  • NSF61 approved valve for potable water service (NSF61g Lead-Free available)
  • Requires 115 VAC (on-board pigtail) and a SPDT switch for full open/close.
  • Please note, these EHW series industrial valves require an open/close signal to operate and do not directly communicate with WaterCop wireless sensors and do not have an integrated WaterCop wireless receiver.
  • Due to the flexibility of available options and exceptionally great value when to compared to other automated valves, these light-duty, direct-mount actuated valves are perfect for specification into a wide variety of OEM applications.

Specifications

  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    200 psi
  • Port Size
    1/2 NPT
  • Body Material
    Brass
  • Handle Style
    Electrically Operated
  • Voltage
    110 V ac
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 200 psi
  • Stem Seal Material
    Viton®
  • O Ring Material
    Viton®
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    Nickel Plated Brass
  • Seat Material
    RTFE
  • Valve Body Material
    Forged Brass
  • Min Operating Temperature
    35 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    165 °F
  • Series
    EHW
  • Overall Length
    5.00 in
  • Application
    Nickel Plated Brass
  • ECCN
    EAR99
  • Harmonization Code
    8481809020
  • Weight
    3.79 lbs
  • Manufacturer Upc Number
    649848053641
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text