Motion
1360-8MPT-35
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1360 mm Pitch Length, 35 mm Width, 170 Teeth, Polymer Material
Mi Item #06404025
MFR #1360-8MPT-35
Price$177.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 1360 mm Pitch Length, 35 mm Width, 170 Teeth, Polymer Material
Mi Item #06404025
MFR #1360-8MPT-35

Mfr description
1360-8MPT-35 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.06/each

Specifications

Dimensions

  • Overall Length
    1360 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    1360 mm

Details

  • Belt Type
    8MPT
  • Manufacturer Upc Number
    785201947353
  • Material
    Polymer
  • Number Of Teeth  
    170
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201947353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)