Motion
VDW23-5G-1-L
Solenoid-operated Air Control Valve - 2-Way, Base Mounted
Mi Item #06404597
MFR #VDW23-5G-1-L
Price$41.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, Base Mounted
Mi Item #06404597
MFR #VDW23-5G-1-L

Mfr description
VDW23-5G-1-L VDW VALVE 1.6MM ORIFICE DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.25/each

Specifications

Details

  • Body Material
    Stainless Steel
  • Flow Direction
    2-Way
  • For Use With Series
    VDW
  • Maximum Temperature
    50 °F, 50 °C
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Operating Medium
    Air, Vacuum, Water
  • Piping Type
    Base Mounted
  • Seal Material
    NBR, FKM
  • Series
    VDW
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VDW
  • Wetted Parts Material
    NBR, FKM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)