Overview
Mfr description
CSP2-32-32B-5F PRESSURE SWITCH 5 PSI
- Compact size
- Multiple electrical connections
- SPDT or SPST
- Factory preset or field adjustable
- 3-7 psi to 25-150 psi
Specifications
- Switch TypePressure Switch - Compact
- SeriesCSP
- Process Connection7/16-20 UNF (SAE #4) Male Thread
- Seal MaterialBuna-N
- Electrical ConnectionDIN #43650A
- Power Supply Type10A @ 125 V ac;6A @ 250 V ac
- Pressure RangeFactory Set
- Temperature Range-20 to 180 °F
- Limit Switch TypeSPDT
- Set Point5 psig Falling Pressure
- Weight0.26 lbs
- Manufacturer Catalog
- Product TypePressure Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data