Motion
D6500-L10-L10
L10MBT-L10FMS 90 DEG
Mi Item #06404724
MFR #D6500-L10-L10
Price$18.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L10MBT-L10FMS 90 DEG
Mi Item #06404724
MFR #D6500-L10-L10

Mfr description
L10MBT-L10FMS 90 DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.39/each

Specifications

Dimensions

  • End 1 Size
    M18X1.5

Details

  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    MALE SAE O-RING BOSS
  • Fitting Material
    Steel
  • Seal Material
    NBR
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)