Motion
7045-08-26
7045-08-26 08FP-36MM STRAIT
Mi Item #06404731
MFR #7045-08-26
Price$129.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-08-26 08FP-36MM STRAIT
Mi Item #06404731
MFR #7045-08-26

Mfr description
7045-08-26 08FP-36MM STRAIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.29/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 26 mm
  • End 2 Size
    1/2 in, 26 mm
  • Hex Body
    31.8
  • Overall Length
    42.9
  • Thread Depth
    16.5
  • Thread Size 2
    M26x1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    1/2-14 NPTF, M26X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    1/2-14 NPTF, M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)