Motion
22-CDU10-20D-M9N

SMC CORP OF AMERICA
22-CDU10-20D-M9N

Compact Cylinder
Mi Item #06404840
MFR #22-CDU10-20D-M9N
Price$161.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-CDU10-20D-M9N

Compact Cylinder
Mi Item #06404840
MFR #22-CDU10-20D-M9N

Mfr description
22-CDU10-20D-M9N CYL, FREE MT, DBL/ACT
  • Bore sizes from 6mm to 25mm available
  • Stroke lengths up to 50mm
  • Clean Room
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Lead Wire Length
    0.50 m
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9N - Solid State, General Purpose, 3 Wire NPN, Horizontal
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Free
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D-M9N
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Clean Room, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)