Overview
Mfr description
S2375906 SCREWDRIVER SLOTTED 3/16" X 6"
Specifications
- Tip StyleSlotted
- Tip Size0.1875 in
- Overall Length6 in
- Blade MaterialAlloy Steel
- Finish CoatingRubber Liner
- Manufacturer Catalog NumberS2375906
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data