Motion
S2376108

SALISBURY
S2376108

Screwdriver - Phillips TiP, 8 in
Mi Item #06404862
MFR #S2376108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
S2376108

Screwdriver - Phillips TiP, 8 in
Mi Item #06404862
MFR #S2376108

Mfr description
S2376108 SCREWDRIVER PHILLIPS #4 X 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Blade Material
    Alloy Steel
  • Finish Coating
    Rubber Liner
  • Manufacturer Catalog Number
    S2376108
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)