Specifications
Dimensions
- Bore Diameter63 mm
Details
- Bracket 1Basic
- Cylinder StyleClamp
- Mounting TypeBasic
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)